Rohl RA1408LCAPC2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1408LCAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $743.04 (Pricing is for Chrome)



Details and Dimensions

Number of Faucet Holes 3 Hole
Spout Height 3-5/16"
Spout Reach 4-15/16"
Overall Height 4-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-27/32"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Cross Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Includes Swarovski® Crystal Levers
Connection Size 1/2" NPT