Ferguson.com Home
>
Faucets
>
8'' Widespread Bathroom Sink Faucets
>
Product 15611
> Hansgrohe
>
AX10133001
Hansgrohe AX10133001 "Axor Starck" 8'' Widespread Bathroom Sink Faucet
| Item: | AX10133001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $952.37 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Height | 6-3/4" |
| Spout Reach | 6-1/2" |
| Overall Height | 6-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/4" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Includes Soap Dispenser | Yes |
| Installation Guide |
| Warranty |