Hansgrohe H15070401 "PuraVida" Single Hole Bathroom Sink Faucet

Item: H15070401
Finish: Chrome/White
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $398.54 (Pricing is for Chrome/White)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4-1/2"
Spout Reach 4-1/2"
Overall Height 8-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Width 1-3/4"
Length 6-1/4"
ADA Compliant Yes
Eco-Friendly Water Efficient
Features • 16 Degree Adjustable Aerator Spray
Includes Drain Assembly Sold Separately