Delta Faucet D585LFV "Grail" Vessel Filler Bathroom Sink Faucet

Item: D585LFV
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $196.81 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 9-1/4"
Spout Reach 4"
Overall Height 14-11/32"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 2-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features • Drain Sold Separately