Elkay ELK804CF06L2 8'' Widespread Bathroom Sink Faucet
| Item: | ELK804CF06L2 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $244.36
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 3-5/16" |
| Spout Reach | 5-7/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Height | 4-3/8" |
| Width | 12-3/8" |
| ADA Compliant | Yes |
| Includes | Two 2'' Lever Handles |
| Connection Size | 3/8'' Compression Hose Assembly |
| Warranty |