Moen MTS31712/3371/S3600 "Fina" Two Handle Shower Faucet
| Item: | MTS31712/3371/S3600 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $965.95
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Valve Type | ExactTemp |
| Shower Head Width | 7" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain Shower |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 5-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Construction | Metal |
| Drain Included | No |
| Connection Size | 3/4'' ISP |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |