Delta Faucet D1324 "Monitor" Single Handle Shower Faucet
| Item: | D1324 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.31
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shower Head Diameter | 2-5/8" |
| Shower Head Width | 2-3/4" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Flow Rate (GPM) | 2.0 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| Shown With | Clear Knob Handle |
| Eco-Friendly | Water Efficient |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |