Chicago Faucets C700COLDCP Single Hole Bathroom Sink Faucet
| Item: | C700COLDCP |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.90
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 1-3/8" |
| Spout Reach | 3-3/8" |
| Overall Height | 3-3/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1" |
| Maximum Deck Thickness | 0-3/4" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Compression Cartridge |
| Flow Rate (GPM) | 2.2 |
| Shown With | 3'' Cross Handle |
| Low Lead Compliant | Yes |
| Features | • Integral Cast Brass Spout, Cold Water Faucet |
| Warranty |