Chicago Faucets C700COLDCP Single Hole Bathroom Sink Faucet

Item: C700COLDCP
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $97.90



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 1-3/8"
Spout Reach 3-3/8"
Overall Height 3-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1"
Maximum Deck Thickness 0-3/4"
Escutcheon Included No
Construction Brass
Valve Type Compression Cartridge
Flow Rate (GPM) 2.2
Shown With 3'' Cross Handle
Low Lead Compliant Yes
Features • Integral Cast Brass Spout, Cold Water Faucet