Details and Dimensions
| Duct Size | 8" |
| Length | 14" |
| Width | 14" |
| Height | 11-3/4" |
| Housing Length | 12-1/4" |
| Housing Width | 12-1/4" |
| Housing Depth | 11-3/4" |
| Grill Length | 14" |
| Grill Width | 14" |
| Sones | 2.9 |
| CFM | 308 CFM |
| Voltage | 120V |
| Wattage | 212 Watts |
| Amperage | 2.6 Amps |
| Speed (RPM) | 905 |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 23 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| Construction | Steel |
| UL Listed | Yes |
| Features | • Plug-In Permanently Lubricated Motor, For Wall or Ceiling Mount Installation, 8-Position Mounting Brackets |
| Parts Breakdown |
| Warranty |