X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan BXB110HL "Ultra" Bathroom Fan with Light

Item: BXB110HL
Finish: White
Online Availability: Available for immediate shipment

List Price: $500.86

Price: $381.29



Details and Dimensions

Duct Size 6"
Housing Length 10-1/2"
Housing Width 11-3/8"
Housing Depth 7-5/8"
Grill Length 13-1/8"
Grill Width 14"
Maximum Room Size 100 Square Feet
Sones Less Than 0.3
Heater Included No
CFM 110 CFM
Wattage 9.3 Watts
Amperage 1.0 Amps
Bulb Type Fluorescent
Number of Bulbs 2
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing Yes
Motion Sensing No
Night Light Included Yes
Timer No
Weight 14 lbs
Construction Polymeric
UL Listed Yes
Eco-Friendly Energy Star
Included Features • ULTRAQuick™ Installation Technology