X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B655 Bathroom Fan with Light

Item: B655
Finish: White

List Price: $205.88

Price: $148.45

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Length 16-3/4"
Width 10-5/8"
Height 7-7/8"
Housing Length 14-1/4"
Housing Width 8-1/4"
Housing Depth 5-3/4"
Grill Length 16-3/4"
Grill Width 10-5/8"
Sones 4
Heater Included Yes
CFM 70 CFM
Voltage 120V
Wattage 1536 Watts
Amperage 12.8 Amps
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 14 lbs
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features 1300W Heater, Plug-In Permanently Lubricated Motor, Adjustable Mounting Brackets, Requires 20 Amp Circuit