X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B100HFL Bathroom Fan with Light

Item: B100HFL
Finish: White

List Price: $345.48

Price: $249.09

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Length 10-1/4"
Width 16"
Height 5-7/8"
Housing Length 16"
Housing Width 10-1/4"
Housing Depth 5-7/8"
Grill Length 17-1/2"
Grill Width 11-1/2"
Sones 2
Heater Included Yes
CFM 100 CFM
Voltage 120V
Wattage 1760 Watts
Amperage 14 Amps
Lamp Type GU24
Bulb Type CFL
Number of Bulbs 1
Max. Wattage Per Bulb 27 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 16 lbs
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features 1500W Heater, Plug-In Permanently Lubricated Motor, Rotatable Heater Grille, Requires 20 Amp Circuit