X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan BHD50L "Heavy Duty" Bathroom Fan with Light

Item: BHD50L
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Duct Size 4"
Height 5"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 10-1/4"
Grill Width 10-1/4"
Sones 1.5
Heater Included No
CFM 50 CFM
Voltage 120V
Wattage 130 Watts
Amperage 1.2 Amps
Speed (RPM) 1070
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation, Grille Torsion Spring-Mounted