X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PPV02130WB "Bath Fans" Bathroom Fan with Light

Item: PPV02130WB
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.60

Price: $171.36




Details and Dimensions

Duct Size 4"
Housing Length 12-5/8"
Housing Width 12-5/8"
Housing Depth 4"
Grill Length 12-5/8"
Grill Width 12-5/8"
Sones 1
Heater Included No
CFM 80 CFM
Voltage 120V
Wattage 27.2 Watts
Amperage 0.226 Amps
Speed (RPM) 1118
Number of Bulbs 1
Bulb Type GU24 CFL
Max. Wattage Per Bulb 13 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Housing Material Galvanized Steel
Eco-Friendly Energy Star
Features Grill is Polymeric Plastic, Mounting Brackets with Keyhole slots
Extension From Wall 4"