X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B744 Bathroom Fan with Light

Item: B744
Finish: White

List Price: $162.10

Price: $116.88

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Height 6-7/8"
Housing Length 12-3/4"
Housing Width 8-1/4"
Housing Depth 6-3/4"
Grill Length 7-3/8"
Sones 2
Heater Included No
CFM 70 CFM
Voltage 120V
Wattage 125 Watts
Amperage 1.2 Amps
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 75 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 10 lbs
Housing Material Galvanized Steel
Construction 4'' Round Ducts
UL Listed Yes
Features Adjustable Mounting Bracket, Plug-In Permanently Lubricated Motor
CEC Approved Yes