X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B684 Bathroom Fan

Item: B684
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Duct Size 4"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 11-1/8"
Grill Width 10-5/8"
Sones 2.5
Heater Included No
CFM 80 CFM
Voltage 120V
Wattage 48 Watts
Amperage 0.5 Amps
Speed (RPM) 1280
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Torsion Spring Grille Mounting, Integral Mounting Brackets