X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B670 Bathroom Fan

Item: B670
Finish: White

List Price: $61.28

Price: $44.19

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 3"
Housing Length 7-1/2"
Housing Width 7-1/4"
Housing Depth 3-5/8"
Grill Length 9-1/4"
Grill Width 9"
Sones 3.5
Heater Included No
CFM 50 CFM
Voltage 120V
Wattage 55 Watts
Amperage 0.8 Amps
Speed (RPM) 1700
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 4 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Torsion Spring Grille Mounting, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation