X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV08VF2 "WhisperFit" Bathroom Fan

Item: PANFV08VF2
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $182.00

Price: $141.75



Details and Dimensions

Duct Size 4"
Housing Length 10-1/4"
Housing Width 10-1/4"
Housing Depth 5-5/8"
Grill Length 13"
Grill Width 13"
Sones 0.8
Heater Included No
CFM 80 CFM
Voltage 120V
Wattage 24.5 Watts
Amperage 0.2 Amps
Speed (RPM) 757
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 11 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
Construction CFM : 60, Duct Size: 4''
UL Listed Yes
Eco-Friendly Title 24
Features Condenser Motor Type, 3'' Duct Opening Adapter Included, Double Hanger Bar
Energy Star Yes
Title 24 Compliant Yes