X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B659 Bathroom Fan

Item: B659
Finish: White

List Price: $203.00

Price: $142.10

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Housing Length 14-1/4"
Housing Width 8-1/4"
Housing Depth 5-3/4"
Grill Length 16-3/4"
Grill Width 10-5/8"
Sones 2.5
Heater Included Yes
CFM 50 CFM
Voltage 120V
Wattage 1472 Watts
Amperage 12 Amps
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 13 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features 1300W Heater, Adjustable Mounting Bracket, Plug-In Permanently Lubricated Motor
CEC Approved Yes