X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV11VH2 "Whisper Warm" Bathroom Fan

Item: PANFV11VH2
Finish: White
Online Availability: Available for immediate shipment

List Price: $416.00

Price: $312.00



Details and Dimensions

Duct Size 4"
Housing Length 17-3/8"
Housing Width 12-5/8"
Grill Length 13-5/16"
Grill Width 18-1/8"
Sones 0.6
Heater Included Yes
CFM 110 CFM
Voltage 120V
Wattage 30.7 Watts
Amperage 0.25 Amps
Speed (RPM) 778
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 20 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
Construction Duct Size : 4''
UL Listed No
Eco-Friendly Title 24
Features Condenser Motor Type, Heating Element: 1400W, Heater Fan: 25W, 90 CFM, Combined Amps 12.2
CEC Approved Yes
Energy Star Yes
Title 24 Compliant Yes