Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan BHD80 "Heavy Duty" Bathroom Fan

Item: BHD80
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Duct Size 4"
Length 10-1/4"
Width 10-1/4"
Height 6-1/8"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 10-1/4"
Grill Width 10-1/4"
Sones 2.5
Heater Included No
Voltage 120V
Wattage 50 Watts
Amperage 0.5 Amps
Speed (RPM) 1380
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation, Grille Torsion Spring-Mounted