Nutone N665RP Bathroom Fan with Light
| Item: | N665RP |
| Finish: | Unfinished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $144.12
Details and Dimensions
| Duct Size | 4" |
| Housing Length | 14-5/8" |
| Housing Width | 5-5/8" |
| Housing Depth | 7-7/8" |
| Grill Length | 9-7/8" |
| Grill Width | 16-1/4" |
| Sones | 4 |
| CFM | 70 CFM |
| Voltage | 120V |
| Amperage | 14.2 Amps |
| Number of Bulbs | 1 |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | Yes |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 11 lbs |
| Thermal Fuse Protection | Yes |
| Housing Material | Galvanized Steel |
| Features | • Built-In Junction Box with Receptacles for Simple Plug-In of Heater and Fan Motors • Open Coil, Nickel-Chromium Heating Element |
| Product Specifications |
| Parts Breakdown |
| Warranty |