X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nutone N9417DN Bathroom Fan

Item: N9417DN
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
Duct Size 4"
Housing Length 8-3/8"
Housing Width 8-1/8"
Housing Depth 6-3/8"
Grill Length 10-1/4"
Grill Width 10-1/4"
Sones 3.5
Heater Included Yes
CFM 70 CFM
Voltage 120V
Wattage 300 Watts
Amperage 2.6 Amps
Number of Bulbs 1
Bulb Type Infrared
Max. Wattage Per Bulb 250 W
Bulb(s) Included No
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Thermal Fuse Protection Yes
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor
Heat and Vent Functions Controlled Separately or Combined