X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nutone N791LEDNTM "InVent" Bathroom Fan with Light

Item: N791LEDNTM
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Duct Size 4"
Length 13-1/4"
Width 13-1/4"
Height 5-3/4"
Housing Length 9-1/4"
Housing Width 10"
Housing Depth 5-3/4"
Grill Length 13-1/4"
Grill Width 13-1/4"
Maximum Room Size 105
Sones 1.5
Heater Included No
CFM 110 CFM
Voltage 120V
Bulb Type LED
Max. Wattage Per Bulb 9 W
Bulb(s) Included Yes
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Weight 10 lbs
UL Listed Yes
Eco-Friendly Energy Efficient