X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Panasonic PANFV10VSL3 "WhisperValue" Bathroom Fan with Light

Item: PANFV10VSL3
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $237.00

Price: $177.75



Details and Dimensions

Duct Size 4"
Length 16-1/2"
Width 14-1/4"
Height 9"
Housing Length 10-1/4"
Housing Width 10-1/4"
Housing Depth 3-3/8"
Grill Length 13"
Grill Width 13"
Sones 1.4
CFM 100 CFM
Voltage 120V
Wattage 30.2 Watts
Amperage 0.26 Amps
Speed (RPM) 918
Number of Bulbs 2
Bulb Type CFL GU24
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Light Included Yes
Night Light Included Yes
Weight 11 lbs
Housing Material Galvanized Steel
UL Listed Yes
Eco-Friendly Title 24
Energy Star