X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan BHLB11 Liner, Insert or Blower

Item: BHLB11
Finish: Galvanized Steel


Details and Dimensions

Duct Size 10"
Weight 73 lbs
CFM 1100 CFM
Voltage 120V
CEC Approved Yes
Features Designed for Continuous Operation
Height 18"
Includes 10" Round Duct Transition from the 8" x 12" Duct
Length 22"
Width 18"