Progress PP509430 Down Light Pendant
| Item: | PP509430 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $58.14 (Pricing is for White)
Details and Dimensions
| Height | 7-1/2" |
| Width | 16'' Diameter |
| Overall Height | 129" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Inner-Lined Metal |
| Shade Material | Metal |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Cord hung fixture, 10 ft. cord provided |
| Product Specifications |