Progress PP346733 "Avalon" Up Light Pendant

Item: PP346733
Finish: Cobblestone
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $140.76 (Pricing is for Cobblestone)



Details and Dimensions

Height 15"
Width 13-1/8"
Overall Height 54"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 9 lbs
Features • Can be used as a Semi Flush Mount Fixture or Pendant.