Kichler KK65174 "Sonora" Up Light Pendant

Item: KK65174
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $670.34



Details and Dimensions

Height 28"
Width 23"
Overall Height 66"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Tiffany Art
Shade Material Glass
Chain Length 36"
Wire Length 86"
Voltage 120V
Weight 16 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No