Sea Gull S65075799 "Pemberton" Up Light Pendant
| Item: | S65075799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $272.14 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 23-3/4" |
| Width | 18'' Diameter |
| Overall Height | 145-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Pompeii Cream Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 21 lbs |
| Product Specifications |
| Warranty |