Sea Gull S651915 "Painted Shade Pendant" Down Light Pendant
| Item: | S651915 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.04 (Pricing is for White)
Details and Dimensions
| Height | 8-1/4" |
| Width | 16" |
| Overall Height | 54" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |
| Additional Information | Comes with 54'' wire, fixture adjustable to a maximum height of 54'' |
| Product Specifications |
| Warranty |