Feiss MF2223/2WAL "Drawing Room" Up Light Pendant
| Item: | MF2223/2WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.10
Details and Dimensions
| Height | 20" |
| Width | 17" |
| Backplate Dimension | 5 1/2'' Diameter |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Amber Snow Scavo |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Additional Information | Body- resin/steel, canopy- cast resin |