Sea Gull S65376839 "Somerton" Up Light Pendant

Item: S65376839
Finish: Blacksmith
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $316.16 (Pricing is for Blacksmith)



Details and Dimensions

Height 23"
Width 20-1/2"
Overall Height 145-1/2"
Canopy Size Diameter: 5-1/2'' Depth: 1-1/16''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Café Tint
Shade Material Glass
Shade Dimension Diameter: 20-1/2
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 16 lbs
Wire Color Black