George Kovacs KP446077 "Edison" Mini Pendant
| Item: | KP446077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 15-1/2" |
| Width | 6" |
| Length | 3" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Additional Information | "Height Adjustable 16-1/2"" to 124""" |