Kichler KK42671CH "Liscomb" Down Light Pendant
| Item: | KK42671CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,070.54
Details and Dimensions
| Height | 20-1/4" |
| Width | 13" |
| Length | 26" |
| Number of Bulbs | 8 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 400 W |
| Chain Length | 36" |
| Voltage | 120V |
| Weight | 15 lbs |
| UL Listed | Yes |