Troy Lighting TF2736 "Discus" Down Light Pendant

Item: TF2736
Finish: Graphite
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $730.37



Details and Dimensions

Height 10"
Diameter 24"
Overall Height 62"
Canopy Size 6-1/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Satin Stainless Steel
Voltage 120V
Construction Hand-Worked Wrought Iron
Additional Information Overall Height Measurement Includes 1-6" Stem, 2-12" Stem, 1-18" Stem and Hangstraight Capopy