X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Eurofase E23013018 "Encore" Entrance / Foyer Pendant

Item: E23013018
Finish: Chrome


Details and Dimensions

Height 23-1/2"
Width 15-3/4"
Diameter 15-3/4"
Overall Height 95-1/2"
Canopy Size 7-1/2'' W x 6-3/4'' H
Number of Bulbs 18
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 180 W
Dimmable Yes
Glass Type Crystal
Shade Material Glass
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 50 lbs
View Similar Products