ET2 EE2011321 "Starburst" Multi Light Pendant

Item: EE2011321
Finish: Violet
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $690.35 (Pricing is for Violet)



Details and Dimensions

Height 6"
Width 20"
Number of Bulbs 19
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 190 W
Glass Type Mirror Chrome
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Additional Information Adjustable - Maximum height of 53''