Sea Gull S65045799 "Cordele" Up Light Pendant

Item: S65045799
Finish: Peppercorn
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $336.50



Details and Dimensions

Height 27-1/2"
Width 24'' Diameter
Overall Height 65-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Speckled Mist
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 20 lbs