Progress PP348733 "Eclipse" Up Light Pendant
| Item: | PP348733 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $342.54 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 24" |
| Width | 27-3/8" |
| Overall Height | 60" |
| Canopy Size | 5-1/2'' |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Tiffany Art |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 20 lbs |
| Product Specifications |