X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39893BCPS "Glimmer" Floor Lamp

Item: M39893BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 49"
Width 11"
Number of Bulbs 12
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 480 W
Crystal Yes
Crystal Type Beveled Beads
Suitable Installation Dry
Voltage 120V
Weight 28 lbs
Features The Clear Beveled Crystal Beads Are Installed By Hand
View Similar Products