George Kovacs KP1000617 "Comfy Eyes" Floor Lamp
| Item: | KP1000617 |
| Finish: | Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.94
Details and Dimensions
| Height | 60" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | GX10Q-4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 27 W |
| Total Fixture Wattage | 27 W |
| Lighting Direction | Down Light |
| Shade | Polycarbonate |
| Shade Material | Plastic |
| Switch Type | Hi/Low |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |