Dimond DD2365 "Yorktown" Table Lamp
| Item: | DD2365 |
| Finish: | Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.00
Details and Dimensions
| Height | 25" |
| Width | 11" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade Material | Fabric |
| Shade Dimension | 11'' x 11'' x 9'' |
| Switch Type | Line |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |
| Weight | 2 lbs |