Kichler KK42031CH "Crystal Persuasion" Large Foyer Chandelier
| Item: | KK42031CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,150.58
Details and Dimensions
| Height | 31-1/2" |
| Width | 37" |
| Diameter | 37" |
| Number Of Tiers | 2 |
| Canopy Size | 6-2/5 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Satin Etched Diffuser |
| Shade | White Linen |
| Shade Material | Glass |
| Crystal | Yes |
| Crystal Type | Crystal Accents |
| Chain Length | 72" |
| Weight | 25 lbs |
| Voltage | 120V |