Details and Dimensions
| Height | 7" |
| Width | 19" |
| Diameter | 19" |
| Length | 34" |
| Number Of Tiers | 1 |
| Number of Bulbs | 36 |
| Bulb Type | Halogen / G4 |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 360 W |
| Weight | 24 lbs |
| Voltage | 120V |
Details and Dimensions
| Height | 7" |
| Width | 19" |
| Diameter | 19" |
| Length | 34" |
| Number Of Tiers | 1 |
| Number of Bulbs | 36 |
| Bulb Type | Halogen / G4 |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 360 W |
| Weight | 24 lbs |
| Voltage | 120V |