Progress PP439033 "Bedford" Mini Chandelier
| Item: | PP439033 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.53 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 15-5/8" |
| Width | 19-5/8" |
| Diameter | 19-5/8" |
| Overall Height | 55" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Alabaster |
| Shade Material | Glass |
| Wire Length | 180" |
| Weight | 9-1/5 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |