Hinkley H5126PW "Virginian" Mini Chandelier

Item: H5126PW
Finish: Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $699.35 (Pricing is for Pewter)



Details and Dimensions

Height 22"
Width 22"
Diameter 22"
Overall Height 82"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V
Additional Information Optional Black Parchment Shades are Sold Separately