Hubbardton Forge H13855203G32 "Ondrian" Up Light Pendant

Item: H13855203G32
Finish: Mahogany

Price: $1,362.00

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Height 30"
Width 26"
Overall Height 45"
Canopy Size 6-1/2'' x 6-1/2''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal
Shade Opal Glass
Shade Material Glass
Shade Dimension 24'' D x 6'' H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Slope Adapter Included Yes