Hubbardton Forge H10305203G67 "Forged Leaves" Mid Sized Chandelier
| Item: | H10305203G67 |
| Finish: | Mahogany |
Price: $760.00
Details and Dimensions
| Height | 19-3/4" |
| Width | 26-9/10" |
| Diameter | 26-9/10" |
| Overall Height | 55-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Opal |
| Shade | Opal Glass |
| Shade Material | Glass |
| Shade Type | Bell |
| Shade Dimension | 4-9/10'' D x 5-1/5'' H |
| Shade Included | Yes |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Damp |
| Voltage | 120V |